Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 311 Plated Steel 1-Hole Cable Strap 1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 311 Plated Steel 1-Hole Cable Strap 1/4-Inch

SKU: 108461
Arlington Industries 1-Hole Cable strap accepts size 4 and 2 AC/MC bare copper cables. This cable strap has steel construction and plated finish. It measures 1.125-Inch x 0.5-Inch x 0.21-Inch.
  • Measures 1.125-Inch x 0.5-Inch x 0.21-Inch
  • Features steel construction with plated finish
  • Accepts size 4 and 2 bare copper wire

Overview

Arlington Industries 1-Hole Cable strap accepts size 4 and 2 AC/MC bare copper cables. This cable strap has steel construction and plated finish. It measures 1.125-Inch x 0.5-Inch x 0.21-Inch.

Specifications

Insulation Material
No
Size
1/4 Inch
Energy Star Flag
No
Type
1-Hole
Country Of Origin
India
UNSPSC
39121705
RoHS Flag
Contact manufacturer
Wire Range
4 AWG and 2 AWG Bare Copper
GTIN
00018997841742
UPC
01899784174
Manufacturer Name
Arlington
Manufacturer Part Number
311
Brand Name
Arlington
Dimensions
1.125 Inch Length x 0.5 Inch x 0.21 Inch Height
Finish
Plated
For Use With
AC/MC Cable
Item Name
Cable Strap
Material
Steel
Is PFA Discontinued
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.