Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 2411 Die Cast Zinc Combination Coupling 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 2411 Die Cast Zinc Combination Coupling 3/4-Inch

SKU: 104390
Arlington Combination coupling features die-cast zinc construction. It measures 1.21-Inch x 1.475-Inch x 1.2-Inch. Coupling with set screw x female threaded connection, has trade size of 3/4-Inch. Versatile coupling has set screw for quick as well easy attachment to EMT. It is suitable for connecting EMT set screw to screw-in rigid metal conduit. Combination coupling is cETLus listed.
  • Arlington's new EMT-to-rigid combination couplings offer a cost-effective solution and the ultimate in jobsite flexibility
  • Female threaded for use with a variety of listed fittings
  • Reduce inventory

Overview

Arlington Combination coupling features die-cast zinc construction. It measures 1.21-Inch x 1.475-Inch x 1.2-Inch. Coupling with set screw x female threaded connection, has trade size of 3/4-Inch. Versatile coupling has set screw for quick as well easy attachment to EMT. It is suitable for connecting EMT set screw to screw-in rigid metal conduit. Combination coupling is cETLus listed.

Specifications

RoHS Flag
Contact manufacturer
Material
Die Cast Zinc
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
GTIN
00018997069221
Standards
cETLus Certified
Fitting Type
Coupling
Thread Size
No
Trade Size
3/4 Inch
Finish
No
Brand Name
Arlington
Connection Type
Set Screw x Female Threaded
Dimensions
1.21 Inch x 1.475 Inch x 1.2 Inch
Degree of Protection
No
For Use With
EMT Set-Screw to Screw-In Rigid Metal Conduit
Manufacturer Name
Arlington
Manufacturer Part Number
2411
Item Name
Combination Coupling
Insulation Material
No
UPC
01899706922
MSDS Link

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.