Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 2350 Sand Cast Aluminum With Steel Screw Universal Pipe Support With 10-Inch Bolt 2-Inch Mast

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 2350 Sand Cast Aluminum With Steel Screw Universal Pipe Support With 10-Inch Bolt 2-Inch Mast

SKU: 38958
Arlington Universal pipe support with 10-Inch bolt, has sand-cast aluminum with steel screw construction for longer endurance. This 4.3-Inch pipe support has trade size of 2-inches.
  • Trade size of 2-inches
  • Sand cast aluminum construction with steel screw
  • Width of 4.3-inches

Overview

Arlington Universal pipe support with 10-Inch bolt, has sand-cast aluminum with steel screw construction for longer endurance. This 4.3-Inch pipe support has trade size of 2-inches.

Specifications

Trade Size
2 Inch Mast
Energy Star Flag
No
UNSPSC
39121700
RoHS Flag
Contact manufacturer
Country Of Origin
China
Material
Sand Cast Aluminum with Steel Screw
GTIN
00018997023506
UPC
01899702350
Manufacturer Name
Arlington
Manufacturer Part Number
2350
Item Name
Universal Pipe Support With 10 Inch Bolt
Brand Name
Arlington
Dimensions
4.3 Inch Width
Finish
No
Is PFA Discontinued
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.