Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 2050 Plated Steel Pipe Hanger With Bolt And Nut 5-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 2050 Plated Steel Pipe Hanger With Bolt And Nut 5-Inch

SKU: 121544
Arlington Pipe hanger with bolt and nut, has trade size of 5-inches. This pipe hanger features plated steel construction. It measures 2.45-Inch x 4.1-Inch x 1.21-Inch. It is ideal to use with 2-Inch rigid/EMT conduit.
  • Suitable for 2-Inch rigid/EMT conduit
  • Has trade size of 5-inches
  • Features steel construction

Overview

Arlington Pipe hanger with bolt and nut, has trade size of 5-inches. This pipe hanger features plated steel construction. It measures 2.45-Inch x 4.1-Inch x 1.21-Inch. It is ideal to use with 2-Inch rigid/EMT conduit.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Trade Size
5 Inch
Width
2.45
Energy Star Flag
No
RoHS Flag
Contact manufacturer
UNSPSC
39121701
GTIN
00018997020505
Country Of Origin
India
UPC
01899702050
Brand Name
Arlington
Depth
1.21
Finish
Plated
Height
4.1
Item Name
Pipe Hanger With Bolt And Nut
Material
Steel
Manufacturer Part Number
2050
Manufacturer Name
Arlington

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.