Tour  

Arlington 143 Clamp-On Entrance Cap 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 143 Clamp-On Entrance Cap 1-1/4-Inch

SKU: 385
Arlington Clamp-on entrance cap of trade size 1-1/4-inches, is perfect for rigid IMC/EMT conduit. It measures 3.2-Inch x 4.46-Inch. Cap is UL listed and CSA certified.
  • Two 0.42-Inch and three 0.63-Inch holes
  • Measures 4.46-Inch x 3.2-Inch
  • Has trade size of 1-1/4-Inches

Overview

Arlington Clamp-on entrance cap of trade size 1-1/4-inches, is perfect for rigid IMC/EMT conduit. It measures 3.2-Inch x 4.46-Inch. Cap is UL listed and CSA certified.

Specifications

Trade Size
1-1/4 Inch
Fitting Type
Entrance Cap
GTIN
00018997001436
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39131711
Manufacturer Part Number
143
UPC
01899700143
Manufacturer Name
Arlington
Brand Name
Arlington
Connection Type
Clamp-On
Dimensions
4.46 Inch Depth x 3.2 Inch Height
Finish
No
For Use With
EMT/Rigid/IMC Conduit
Insulation Material
No
Item Name
Entrance Cap

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.