Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton TX-400 Malleable Iron Expansion Fitting 4-Inch OZ Gedney

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton TX-400 Malleable Iron Expansion Fitting 4-Inch OZ Gedney

SKU: 70685
Appleton OZ Gedney Expansion fitting of trade size 4-inches, features malleable iron construction with zinc-plated finish. It allows a maximum of 4-Inch conduit movement. It is great for use with rigid EMT conduit when used with bonding jumpers. Expansion fitting is NEC certified, UL listed and meets ANSI/UL, NEMA standards.
  • The 2-Inch conduit movement in either direction allowed
  • Concrete-tight design
  • Permits for expansion and contraction in a run of electrical metallic tubing (EMT)

Overview

Appleton OZ Gedney Expansion fitting of trade size 4-inches, features malleable iron construction with zinc-plated finish. It allows a maximum of 4-Inch conduit movement. It is great for use with rigid EMT conduit when used with bonding jumpers. Expansion fitting is NEC certified, UL listed and meets ANSI/UL, NEMA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
No
Item Name
Expansion Fitting
UPC
78312652366
UNSPSC
39131707
Sub Brand
OZ Gedney
Manufacturer Name
Appleton
Trade Size
4 Inch
Material
Malleable Iron
Standards
ANSI/UL 514B Listed, UL 14895 Listed, NEMA FB-1 Standard, NEC Compliant
Schedule
No
Manufacturer Part Number
TX-400
For Use With
EMT Conduit
Fitting Type
Expansion Coupling
Finish
Zinc Plated
Bonding Jumper Included
No
Brand Name
Appleton
GTIN
00783126523669
Country Of Origin
Mexico
Energy Star Flag
No
sku
70685
Degree of Protection
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.