Appleton TX-300 Zinc Plated Malleable Iron/Ductile Iron Expansion Fitting 1-1/2-Inch OZ Gedney

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton TX-300 Zinc Plated Malleable Iron/Ductile Iron Expansion Fitting 1-1/2-Inch OZ Gedney

SKU: 111618
Appleton OZ Gedney Type TX Expansion joint of trade size 3-inches, is perfect for use with EMT conduit. Expansion joint features zinc-plated malleable/ductile iron construction. Expansion joint is UL listed and meets Federal Specification/NEMA standards.
  • Suitable for use with EMT fittings
  • Has trade size of 3-inches
  • Malleable iron/ductile iron construction with zinc-plated finish

Overview

Appleton OZ Gedney Type TX Expansion joint of trade size 3-inches, is perfect for use with EMT conduit. Expansion joint features zinc-plated malleable/ductile iron construction. Expansion joint is UL listed and meets Federal Specification/NEMA standards.

Specifications

Bonding Jumper Included
No
Manufacturer Part Number
TX-300
Manufacturer Name
Appleton
UPC
78312652364
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
No
Fitting Type
Expansion Coupling
UNSPSC
39131707
GTIN
00783126523645
Brand Name
Appleton
Standards
UL 14895, 514B, NEMA FB-1, Federal Specification: W-F-408E
Trade Size
3 Inch
Finish
Zinc Plated
For Use With
EMT Conduit
Item Name
Expansion Fitting
Material
Malleable Iron, Ductile Iron
Schedule
No
Sub Brand
OZ Gedney
Expansion Length
4
Degree of Protection
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.