Appleton TC-605 Die Cast Zinc EMT Gland Compression Connector 1-1/2-Inch Neer®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton TC-605 Die Cast Zinc EMT Gland Compression Connector 1-1/2-Inch Neer®

SKU: 152058
Appleton Neer® Gland compression connector is perfect for securing and terminating steel EMT to knockouts in concrete-tight box, dry or damp location applications. It has trade size of 1-1/2-inches. This concrete-tight connector features die-cast zinc construction. It measures 2.13-Inch Dia x 1.86-Inch. It offers gland compression to male NPS connection. It is suitable for use with EMT conduit. Connector is UL listed and CSA certified.
  • Furnished with locknut
  • Has trade size of 1-1/2-inches
  • Features gland compression to male NPS connection

Overview

Appleton Neer® Gland compression connector is perfect for securing and terminating steel EMT to knockouts in concrete-tight box, dry or damp location applications. It has trade size of 1-1/2-inches. This concrete-tight connector features die-cast zinc construction. It measures 2.13-Inch Dia x 1.86-Inch. It offers gland compression to male NPS connection. It is suitable for use with EMT conduit. Connector is UL listed and CSA certified.

Specifications

Sub Brand
Neer®
Thread Size
No
Standards
UL 514B, E35001 Listed, CSA C22.2 No.18.3, 208044 Certified, NEMA FB-1
Fitting Type
Connector
Energy Star Flag
No
Country Of Origin
India
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Thread Length
0.65
GTIN
00687855106059
Manufacturer Name
Appleton
Schedule
No
Manufacturer Part Number
TC-605
Trade Size
1-1/2 Inch
UPC
68785510605
Connection Type
Gland Compression x Male NPS
Brand Name
Appleton
For Use With
EMT Conduit
Material
Die Cast Zinc
Item Name
EMT Gland Compression Connector
Insulation Material
No
Finish
No
Dimensions
2.13 Inch Dia x 1.86 Inch Length
Conduit Body Form
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.