Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton S-4000-2 Hot Dip Galvanized Malleable Or Ductile Iron Type S 1-Piece Plug Cable Support 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton S-4000-2 Hot Dip Galvanized Malleable Or Ductile Iron Type S 1-Piece Plug Cable Support 4-Inch

SKU: 109222
Appleton Type S 1-Piece plug cable support has trade size of 4-inches. It accepts size 18 - 8-AWG non-armored cable. This cable support has malleable/ductile iron body construction and hot-dip galvanized finish. It is suitable for use with rigid conduit, IMC and EMT. Cable support is ideal for supporting non-armored electrical cables in vertical conduit risers. It measures 5.63-Inch x 2-Inch x 3.88-Inch. Cable support is UL listed and CSA certified.
  • Use with all types of voltage insulations including 600-Volts
  • The fastest and easiest type cable support to install
  • The knurled insulating inner surface and 1-Piece impregnated hardwood Pozi-grip plug provide positive support well in excess of code requirements
  • If mounting on a non-metallic/non-grounded conduit, a LayIn-Lug™ grounding lug should be mounted on cable support body

Overview

Appleton Type S 1-Piece plug cable support has trade size of 4-inches. It accepts size 18 - 8-AWG non-armored cable. This cable support has malleable/ductile iron body construction and hot-dip galvanized finish. It is suitable for use with rigid conduit, IMC and EMT. Cable support is ideal for supporting non-armored electrical cables in vertical conduit risers. It measures 5.63-Inch x 2-Inch x 3.88-Inch. Cable support is UL listed and CSA certified.

Specifications

Closure Type
No
Fits Waist Size
No
RoHS Flag
No
UNSPSC
39121311
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Cable Range
18-8 AWG
Type
Type S, 1-Piece Plug
Trade Size
4 Inch
Thread Size
No
Material
Malleable/Ductile Iron
Standards
UL E11853 Listed, CSA C22.2 18.3, 011584 Certified, ANSI/UL 514B
UPC
78312602267
Manufacturer Name
Appleton
Manufacturer Part Number
S-4000-2
Item Name
Cable Support
Brand Name
Appleton
Cable Type
Non-Armored
Dimensions
5.63 Inch OD x 2 Inch x 3.88 Inch Height
Finish
Hot Dip Galvanized
For Use With
EMT/Rigid/IMC Conduit
GTIN
00783126022674
Is PFA Discontinued
No
Leaf Node Search
Cable Supports, Hooks & Hangers
Category Level One Search
Wiring Supplies
Category Level Two Search
Bundling & Securing
Category Level Three Search
Cable Supports, Hooks & Hangers

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.