Tour  

Appleton PLG75R Steel Insert Plug 3/4-Inch OZ Gedney

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton PLG75R Steel Insert Plug 3/4-Inch OZ Gedney

SKU: 11001
Appleton OZ Gedney Threaded Insert plug of trade size 3/4-Inch, is suitable for outlet boxes and hubs. Plug with threaded connection, features steel construction and zinc-plated finish. Plug is UL listed and CSA certified.
  • Suitable for outlet boxes and hubs
  • Has trade size of 3/4-Inch
  • Features steel construction

Overview

Appleton OZ Gedney Threaded Insert plug of trade size 3/4-Inch, is suitable for outlet boxes and hubs. Plug with threaded connection, features steel construction and zinc-plated finish. Plug is UL listed and CSA certified.

Specifications

RoHS Flag
No
Manufacturer Part Number
PLG75R
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
Brand Name
Appleton
GTIN
00783126448054
Standards
UL 886 E-34997 Listed, CSA C22.2 No.30 Certified, Class I, Division. 1, 2, Groups A, B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, IIC, Class II, Division. 1, 2, Groups E, F, G, Class III
Manufacturer Name
Appleton
UPC
78312644805
Fitting Type
Plug
Thread Size
No
Trade Size
3/4 Inch
Degree of Protection
No
Dimensions
1/2 Inch Thickness
Finish
Zinc Plated
For Use With
Outlet Boxes and Hub
Insulation Material
No
Item Name
Insert Plug
Connection Type
Threaded
Material
Steel
Sub Brand
OZ Gedney

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.