Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton LS-200 Zinc Plated Stamped Steel Threaded Standard Sealing Locknut 3/4-Inch Neer®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton LS-200 Zinc Plated Stamped Steel Threaded Standard Sealing Locknut 3/4-Inch Neer®

SKU: 419482
Appleton Neer® Standard sealing locknut of trade size 3/4-Inch, provides rain-tight seal when securing threaded conduit or connectors with tapered or straight thread. This 1.4-Inch Dia threaded locknut in zinc-plated finish, features stamped steel construction that offers resistance to corrosion. This 0.26-Inch thick locknut comes with neoprene gasket to seal out the dust. Locknut is UL listed and meets NEMA FB-1 standards.
  • Provides a wet location or rain-tight seal when securing threaded conduit or connectors with tapered or straight thread to a knockout or unthreaded slip hole of a box or enclosure
  • Has trade size of 3/4-Inch
  • Threaded installation

Overview

Appleton Neer® Standard sealing locknut of trade size 3/4-Inch, provides rain-tight seal when securing threaded conduit or connectors with tapered or straight thread. This 1.4-Inch Dia threaded locknut in zinc-plated finish, features stamped steel construction that offers resistance to corrosion. This 0.26-Inch thick locknut comes with neoprene gasket to seal out the dust. Locknut is UL listed and meets NEMA FB-1 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Width Across Flats
1.4
RoHS Flag
Contact manufacturer
Item Name
Standard Sealing Locknut
Thread Type
No
UPC
68785516250
Standards
UL 514B, E32539 Listed, NEMA FB-1
Manufacturer Name
Appleton
Thickness
0.26
UNSPSC
31161716
Material
Stamped Steel
Thread Size
No
Trade Size
3/4 Inch
Sub Brand
Neer®
Manufacturer Part Number
LS-200
sku
419482
Brand Name
Appleton
Energy Star Flag
No
Finish
Zinc Plated
Country Of Origin
India
GTIN
00687855162505
Hub Placement
No
Access
No
Conduit Body Style
No
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.