Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton LMFL90-100 Malleable Iron LMFL90 Model 90-Degree Long Bushed Rigid Conduit Elbow 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton LMFL90-100 Malleable Iron LMFL90 Model 90-Degree Long Bushed Rigid Conduit Elbow 1-Inch

SKU: 404531
Appleton 90-Degree Long bushed elbow features high-quality malleable iron construction. It measures 2.66-Inch x 2.69-Inch. Elbow with 0.75-Inch thread length, offers threaded male to female connection. It has trade size of 1-Inch. This elbow provides a 90-degree change of direction in a conduit run and is perfect for use on rigid conduit/IMC. Long bushed elbow is UL listed, CSA certified and meets NEMA standards.
  • Suitable for use with rigid and IMC conduits
  • Malleable iron construction for longer endurance
  • Has trade size of 1-Inch

Overview

Appleton 90-Degree Long bushed elbow features high-quality malleable iron construction. It measures 2.66-Inch x 2.69-Inch. Elbow with 0.75-Inch thread length, offers threaded male to female connection. It has trade size of 1-Inch. This elbow provides a 90-degree change of direction in a conduit run and is perfect for use on rigid conduit/IMC. Long bushed elbow is UL listed, CSA certified and meets NEMA standards.

Specifications

Thread Size
No
Standards
UL 514B, E14814 Listed, CSA C22.2 No.18.3, 065178 Certified, NEMA FB-1
Fitting Type
Elbow
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131717
Thread Length
0.75
GTIN
00781381481205
Manufacturer Name
Appleton
Schedule
No
Manufacturer Part Number
LMFL90-100
Trade Size
1 Inch
UPC
78138148120
Connection Type
Male Threaded x Female Threaded
Brand Name
Appleton
For Use With
Rigid/IMC Conduit
Material
Malleable Iron
Item Name
90 Degree Long Bushed Rigid Conduit Elbow
Insulation Material
No
Type
LMFL90 Model
Finish
No
Dimensions
2.66 Inch x 2.69 Inch
Conduit Body Form
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.