Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton LBY-75 Malleable Iron Capped Conduit Elbow 3/4-Inch OZ Gedney

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton LBY-75 Malleable Iron Capped Conduit Elbow 3/4-Inch OZ Gedney

SKU: 10983
Appleton OZ Gedney Capped conduit elbow has malleable iron construction with triple coat finish for longer endurance. It provides 90-degree turn in hazardous and ordinary locations where accessibility is essential for pulling conductors. Conduit elbow measures 2-7/8-Inch x 2-1/16-Inch. This conduit elbow with trade size of 3/4-Inch, has screw-on cover for ease of installation and removal. It has female tapered threaded hubs for use with rigid and IMC conduits. Conduit elbow is UL listed and CSA certified.
  • Cover openings on an angle allow conductors to be pulled straight through hubs from either direction
  • Has trade size of 3/4-Inch
  • Measures 2-7/8-Inch x 2-1/16-Inch

Overview

Appleton OZ Gedney Capped conduit elbow has malleable iron construction with triple coat finish for longer endurance. It provides 90-degree turn in hazardous and ordinary locations where accessibility is essential for pulling conductors. Conduit elbow measures 2-7/8-Inch x 2-1/16-Inch. This conduit elbow with trade size of 3/4-Inch, has screw-on cover for ease of installation and removal. It has female tapered threaded hubs for use with rigid and IMC conduits. Conduit elbow is UL listed and CSA certified.

Specifications

Conduit Body Style
No
Access
No
Conduit Body Form
No
Trade Size
3/4 Inch
Brand Name
Appleton
Material
Malleable Iron
Item Name
Capped Conduit Elbow
Hub Placement
90 Degree
Finish
Electroplated Zinc/Chromate/Epoxy Powder Coated (Triple Coat)
Dimensions
2.062 Inch Width x 2.875 Inch Height
Cover Type
Screw-On
Connection Type
Female
Sub Brand
OZ Gedney
UPC
78312632901
Manufacturer Name
Appleton
Manufacturer Part Number
LBY-75
Standards
UL 514B and 886 (1203), 34997 E10444 Listed, CSA C22.2 No.30, 009795, 065181, Certified
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
No
UNSPSC
39131717
GTIN
00783126329018
Insulation Material
No
Schedule
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.