Appleton LB125-M Malleable Iron Type LB Conduit Outlet Body 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton LB125-M Malleable Iron Type LB Conduit Outlet Body 1-1/4-Inch

SKU: 373838
Appleton Type LB Form 35 rigid conduit outlet body features malleable iron construction with triple coating. This conduit outlet body with threaded connection, has trade size of 1-1/4-inches. It measures 8.19-Inch x 3.56-Inch. Tapered threads of this conduit outlet body offer tight rigid joints and excellent ground continuity. This conduit outlet body serve as pulling fittings and useful to make bends in conduit system. It offers openings for making splices. It lets you change direction of conduit runs. Conduit outlet body allows connections for branch runs and permit access to conductors for maintenance. The smooth, rounded integral bushings of this conduit outlet body safeguard conductor insulation. It comes with screw-on cover. Conduit outlet body is UL listed and CSA certified.
  • Exclusive built-in easy-pulling rollers in type C (1-1/4-Inch thru 4-Inch) and type LB (1-1/4-Inch thru 4-Inch) eliminates damage when cable is pulled through hubs
  • Sizes with flat back is design ideal where fitting is mounted flat against surface
  • Measures 8.19-Inch x 3.56-Inch

Overview

Appleton Type LB Form 35 rigid conduit outlet body features malleable iron construction with triple coating. This conduit outlet body with threaded connection, has trade size of 1-1/4-inches. It measures 8.19-Inch x 3.56-Inch. Tapered threads of this conduit outlet body offer tight rigid joints and excellent ground continuity. This conduit outlet body serve as pulling fittings and useful to make bends in conduit system. It offers openings for making splices. It lets you change direction of conduit runs. Conduit outlet body allows connections for branch runs and permit access to conductors for maintenance. The smooth, rounded integral bushings of this conduit outlet body safeguard conductor insulation. It comes with screw-on cover. Conduit outlet body is UL listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Item Name
Conduit Outlet Body
GTIN
00781381476553
Dimensions
8.19 Inch Length x 3.56 Inch Height
Finish
Electroplated Zinc/Chromate/Epoxy Powder Coated (Triple Coat)
For Use With
Rigid Conduit
Hub Placement
90 Degree
Material
Malleable Iron
Standards
UL 514A, 514B E2527 Listed, CSA C22.2 No.18.3, 065183 Certified, NEMA FB-1
Trade Size
1-1/4 Inch
Conduit Body Style
Type LB
Conduit Body Form
Form 35
UNSPSC
39131708
Number of Hubs
2.0000
UPC
78138147655
Manufacturer Name
Appleton
Manufacturer Part Number
LB125-M
Country Of Origin
Mexico
Connection Type
Threaded
Cover Type
Screw-On
Energy Star Flag
No
Brand Name
Appleton
Access
Back Side
Schedule
No
Insulation Material
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.