Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton LB-200G Malleable Iron Type LB Conduit Body 2-Inch OZ Gedney

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton LB-200G Malleable Iron Type LB Conduit Body 2-Inch OZ Gedney

SKU: 366832
Appleton OZ Gedney Spec 5 type LB conduit body of trade size 2-inches, is suitable for rigid and IMC conduits. It provides access to conductors for pulling, splicing, maintenance and future changes/upgrades. It permits connection of straight conduit runs, branch conduit runs and 90-degree bend. Conduit body is suitable for use in Class I, Division 2 hazardous locations. It measures 10.56-Inch x 4.63-Inch. This threaded conduit body features malleable iron construction with hot-dip galvanized finish. It has internal volume and maximum wire markings on castings. This back access conduit body has two 90-degree hubs and 73-Cubic-Inch capacity. Conduit body is UL listed, CSA certified and meets Federal specifications as well as NEMA standards.
  • Taper threaded hubs
  • Rain-tight when used with gasketed covers
  • Malleable iron construction makes it suitable for use in concrete
  • Allows interchanging with other manufacturer's style 5 or 35 conduit bodies completely
  • Casting has internal volume and maximum wire capacity markings

Overview

Appleton OZ Gedney Spec 5 type LB conduit body of trade size 2-inches, is suitable for rigid and IMC conduits. It provides access to conductors for pulling, splicing, maintenance and future changes/upgrades. It permits connection of straight conduit runs, branch conduit runs and 90-degree bend. Conduit body is suitable for use in Class I, Division 2 hazardous locations. It measures 10.56-Inch x 4.63-Inch. This threaded conduit body features malleable iron construction with hot-dip galvanized finish. It has internal volume and maximum wire markings on castings. This back access conduit body has two 90-degree hubs and 73-Cubic-Inch capacity. Conduit body is UL listed, CSA certified and meets Federal specifications as well as NEMA standards.

Specifications

Conduit Body Style
Type LB
Access
Back Side
Conduit Body Form
No
Trade Size
2 Inch
Brand Name
Appleton
Number of Hubs
2.0000
Material
Malleable Iron
Item Name
Conduit Body
Hub Placement
90 Degree
For Use With
Rigid Conduit/IMC Conduit
Finish
Hot Dip Galvanized
Dimensions
10.56 Inch Length x 4.63 Inch Width
Cubic Capacity
73
Connection Type
Threaded
Sub Brand
OZ Gedney
UPC
78312632860
Manufacturer Name
Appleton
Manufacturer Part Number
LB-200G
Standards
UL 514A, 514B, E-18095, CSA C22.2 No.18, CSA 009795, Federal Specification: A-A-50563, NEMA: FB-1, FB-2.10
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
No
UNSPSC
39131708
GTIN
00783126328608
Insulation Material
No
Schedule
No
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.