Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton GUAX-75 Triple Coat Malleable Iron GUAX Series Conduit Outlet Box

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton GUAX-75 Triple Coat Malleable Iron GUAX Series Conduit Outlet Box

SKU: 10876
Appleton Conduit outlet box features malleable iron construction with triple coat finish of zinc electroplate, chromate and epoxy powder-coated. Round shape outlet box has four 3/4-Inch hubs. Conduit outlet box includes internal ground screw and O-ring gasket. This box provides access to conductors for pulling, splicing, maintenance and future changes and upgrades.
  • Smooth hub bushings safeguards insulation when pulling conductors
  • Cast-in brackets on cover is suitable for use with breaker bar tools for tightening/loosening
  • Taper threaded hubs
  • Threaded conduit outlet box is ideal for rigid conduit or IMC
  • Features aluminum cover
  • Explosion-proof and dust-ignition-proof

Overview

Appleton Conduit outlet box features malleable iron construction with triple coat finish of zinc electroplate, chromate and epoxy powder-coated. Round shape outlet box has four 3/4-Inch hubs. Conduit outlet box includes internal ground screw and O-ring gasket. This box provides access to conductors for pulling, splicing, maintenance and future changes and upgrades.

Specifications

NEMA Rating
NEMA 3, 4
Number of Hubs
4.0000
Standards
UL Listed, CSA Certified
Type
GUAX Series
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
No
UNSPSC
39121314
GTIN
00783126247510
Manufacturer Name
Appleton
Material
Malleable Iron
Manufacturer Part Number
GUAX-75
Shape
Round
UPC
78312624751
Brand Name
Appleton
Finish
Electroplated Zinc/Chromate/Epoxy Powder Coated (Triple Coat)
Item Name
Conduit Outlet Box
Insulation Material
No
Includes
O-Ring Gasket, Internal Ground Screw
Hub Size
3/4 Inch
Degree of Protection
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.