Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton GRLB100 Malleable Iron Round Conduit Outlet Box 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton GRLB100 Malleable Iron Round Conduit Outlet Box 1-Inch

SKU: 114421
Appleton Round conduit outlet box of trade size 1-Inch, features malleable iron body with aluminum cover for superior corrosion resistance. Box with three hubs, is suitable for general-purpose wiring. Conduit outlet box is UL listed, CSA certified and meets NEC/CEC standards.
  • GR Boxes provides ten hub arrangements
  • Accurately tapped, tapered threads provide tight, rigid joints and excellent ground continuity
  • Furnished with covers
  • Function as sealing fittings when used with sealing covers
  • Cover has pry notches for bar or wrench
  • Accommodate sealing, dome, hub and union hub covers and canopies
  • Standard O-ring ensures rain-tight fit

Overview

Appleton Round conduit outlet box of trade size 1-Inch, features malleable iron body with aluminum cover for superior corrosion resistance. Box with three hubs, is suitable for general-purpose wiring. Conduit outlet box is UL listed, CSA certified and meets NEC/CEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Conduit Outlet Box
Degree of Protection
No
Standards
UL E85310/E10444, CSA: C22.2 No.25, C22.2 No.30/025875, NEC/CEC: Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, NEMA 3, 4, 4X, Class 1, Zone 1 and 2, IIA, IIB
sku
114421
Material
Malleable Iron Body, Aluminum Cover
Manufacturer Part Number
GRLB100
RoHS Flag
Contact manufacturer
Manufacturer Name
Appleton
Insulation Material
No
Brand Name
Appleton
Finish
Electroplated Zinc Dichromate Epoxy Powder Coated
Fitting Type
No
Trade Size
1 Inch
Energy Star Flag
No
Country Of Origin
Mexico
GTIN
00781381443555
Thread Size
No
Type
Round
UNSPSC
39131700
UPC
78138144355
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.