Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton GK200-N Neoprene Conduit Body Gasket 2-Inch Appleton™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton GK200-N Neoprene Conduit Body Gasket 2-Inch Appleton™

SKU: 420427
Appleton Form 35 Conduit body gasket of trade size 2-inches, is suitable to use on malleable iron Unilet® conduit outlet bodies. It has neoprene construction for long lasting seal. Tear out the inner section to support application requiring open type gaskets.
  • Suitable for use with malleable iron Unilet® conduit outlet bodies
  • Trade size of 2-inches
  • Features neoprene construction

Overview

Appleton Form 35 Conduit body gasket of trade size 2-inches, is suitable to use on malleable iron Unilet® conduit outlet bodies. It has neoprene construction for long lasting seal. Tear out the inner section to support application requiring open type gaskets.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Made In America
Yes
Brand Name
Appleton
Finish
No
UNSPSC
39131700
Country Of Origin
United States of America
Energy Star Flag
No
RoHS Flag
Contact manufacturer
GTIN
00781381434102
For Use With
Malleable Iron Unilet® Conduit Outlet Bodies
Trade Size
2 Inch
Material
Neoprene
Item Name
Conduit Body Gasket
Conduit Body Form
Form 35
UPC
78138143410
Manufacturer Name
Appleton
Manufacturer Part Number
GK200-N
sku
420427
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.