Tour  

Appleton GH-100G Hot Dip Galvanized Zinc Electroplated Screw Malleable Iron Universal Ground Clamp 1-Inch 1-AWG-250-KCMIL

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton GH-100G Hot Dip Galvanized Zinc Electroplated Screw Malleable Iron Universal Ground Clamp 1-Inch 1-AWG-250-KCMIL

SKU: 10860
Appleton Universal ground clamp of trade size 1-Inch, features hot-dip galvanized malleable iron construction and comes with zinc electro-plated steel screws. It accommodates conductors of size 1-AWG - 250-KCMIL. Ground clamp measures 2-1/8-Inch x 1-1/2-Inch x 2-3/16-Inch. It is suitable for connecting grounding conductors run bare in armor/conduit. Ground clamp is UL listed.
  • Fits all basic ground clamp systems, G-200G through G-1200G and G-200B through G-1200B
  • For use with the universal ground clamps to connect grounding conductors run bare, in armor or in conduit
  • Features malleable iron construction

Overview

Appleton Universal ground clamp of trade size 1-Inch, features hot-dip galvanized malleable iron construction and comes with zinc electro-plated steel screws. It accommodates conductors of size 1-AWG - 250-KCMIL. Ground clamp measures 2-1/8-Inch x 1-1/2-Inch x 2-3/16-Inch. It is suitable for connecting grounding conductors run bare in armor/conduit. Ground clamp is UL listed.

Specifications

Energy Star Flag
No
Trade Size
1 Inch
Standards
UL E24264, 467 Listed, Federal Specification: W-F-406E
GTIN
00783126245103
UNSPSC
39121613
RoHS Flag
No
Country Of Origin
Mexico
Dimensions
2-1/8 Inch Length x 1-1/2 Inch Width x 2-3/16 Inch Height
Conductor Size
1 AWG-250 KCMIL
Brand Name
Appleton
UPC
78312624510
Manufacturer Name
Appleton
Manufacturer Part Number
GH-100G
Finish
Hot Dip Galvanized
Item Name
Universal Ground Clamp
Material
Malleable Iron
Stud Size
No
Insulation Material
No
Is PFA Discontinued
No
Category Level Three Search
Grounding Clamps
Category Level Two Search
Grounding & Bonding
Category Level One Search
Wiring Supplies
Leaf Node Search
Grounding Clamps

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.