Appleton GASK571 Neoprene Conduit Body Gasket 1/2-Inch OZ Gedney Form 7™ Wedge-Lok™ Unilets®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton GASK571 Neoprene Conduit Body Gasket 1/2-Inch OZ Gedney Form 7™ Wedge-Lok™ Unilets®

SKU: 498619
Appleton OZ Gedney Form 7™ Wedge-Lok™ Unilets® Form 7 conduit body gasket of trade size 1/2-Inch, is suitable for rigid and IMC conduit. This conduit body gasket with tapered NPT threaded hubs, features neoprene construction. This conduit body gasket comes with stamped steel, gray iron or aluminum clip-on cover to safeguard the conduits from physical damages. Conduit body gasket is UL 514A, E-18095 listed, CSA C22.2 No. 18, 009795 certified and meets Federal Specification A-A-50563, NEMA FB-1, FB-2.10 standards.
  • Includes stainless steel screws for easy installation
  • Flat-back supports flat mounting against surface and ensures more wiring capacity
  • Can be used in place of other manufacturers' Form 7 conduit bodies
  • Body castings comes marked with internal volume and maximum wire capacity
  • Offers connections for branch runs
  • Connects and changes the direction of conduit runs
  • Provides openings for splicing, serves as pulling fittings and makes bends in conduit system

Overview

Appleton OZ Gedney Form 7™ Wedge-Lok™ Unilets® Form 7 conduit body gasket of trade size 1/2-Inch, is suitable for rigid and IMC conduit. This conduit body gasket with tapered NPT threaded hubs, features neoprene construction. This conduit body gasket comes with stamped steel, gray iron or aluminum clip-on cover to safeguard the conduits from physical damages. Conduit body gasket is UL 514A, E-18095 listed, CSA C22.2 No. 18, 009795 certified and meets Federal Specification A-A-50563, NEMA FB-1, FB-2.10 standards.

Specifications

RoHS Flag
Yes
Item Name
Conduit Body Gasket
GTIN
00783126238501
Finish
No
For Use With
Rigid/IMC Conduits
Hub Placement
No
Sub Brand
OZ Gedney, Form 7™ Wedge-Lok™ Unilets®
Material
Neoprene
Standards
UL 514A E18095 Listed, CSA C22.2 No.18, 009795 Certified, Federal Specification: A-A-50563, NEMA FB-1, FB-2.10 Standard
Trade Size
1/2 Inch
Conduit Body Style
No
Conduit Body Form
Form 7
UNSPSC
39131708
UPC
78312623850
Manufacturer Name
Appleton
Manufacturer Part Number
GASK571
Country Of Origin
United States of America
Cover Type
Clip-On
Energy Star Flag
No
Brand Name
Appleton
Access
No
Schedule
No
Insulation Material
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.