Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton FSK-1TS Electroplated Zinc Steel Toggle Switch Cover

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton FSK-1TS Electroplated Zinc Steel Toggle Switch Cover

SKU: 71276
Appleton 1-Gang Toggle switch cover features steel construction with zinc electroplated finish. Device box mountable cover is compatible to use with square handle tumbler or toggle switches. Receptacle cover is UL listed and CSA/NEC/CEC certified.
  • Comes with stainless steel screws less gasket
  • Supports square handle tumbler or toggle switches
  • Box mountable

Overview

Appleton 1-Gang Toggle switch cover features steel construction with zinc electroplated finish. Device box mountable cover is compatible to use with square handle tumbler or toggle switches. Receptacle cover is UL listed and CSA/NEC/CEC certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Gangs
1.0000
Made In America
Yes
Manufacturer Name
Appleton
Shape
No
Item Name
Toggle Switch Cover
RoHS Flag
Contact manufacturer
Material
Steel
Manufacturer Part Number
FSK-1TS
Mounting
Device Box
Standards
UL 514A Listed, CSA Certified, NEC/CEC Approved
UNSPSC
39121315
UPC
78138135065
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Appleton
sku
71276
For Use With
Square Handle Tumbler or Toggle Switches
GTIN
00781381350655
Finish
Electroplated Zinc
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.