Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton FSK-1TS-C Electroplated Zinc Chromate and Aluminum Polymer Enamel Malleable Iron Flat Toggle Switch Cover Unilets®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton FSK-1TS-C Electroplated Zinc Chromate and Aluminum Polymer Enamel Malleable Iron Flat Toggle Switch Cover Unilets®

SKU: 85636
Appleton Unilets® 1-Gang Flat toggle switch cover features malleable iron construction with zinc electroplate, chromate and aluminum polymer enamel finish. Box/screw mountable cover is compatible to use with square handle toggle switches. Receptacle cover is UL listed and CSA/NEC/CEC certified.
  • Comes with stainless steel screws less gasket
  • Supports square handle toggle switches
  • Box/screw mountable

Overview

Appleton Unilets® 1-Gang Flat toggle switch cover features malleable iron construction with zinc electroplate, chromate and aluminum polymer enamel finish. Box/screw mountable cover is compatible to use with square handle toggle switches. Receptacle cover is UL listed and CSA/NEC/CEC certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Appleton
Finish
Electroplated Zinc, Chromate and Aluminum Polymer Enamel
Energy Star Flag
No
Country Of Origin
Mexico
Material
Malleable Iron
RoHS Flag
Contact manufacturer
Mounting
Screw/Box
GTIN
00781381350709
Standards
UL 514A Listed, CSA Certified, NEC/CEC Approved
For Use With
Square Handle Toggle Switches
Item Name
Toggle Switch Cover
Type
Flat
Sub Brand
Unilets®
Shape
No
Number of Gangs
1.0000
UNSPSC
39121315
Manufacturer Part Number
FSK-1TS-C
Manufacturer Name
Appleton
UPC
78138135070

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.