Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton FSCC175 Triple Coat Malleable Iron 1-Gang Shallow FSCC Cast Device Box (3) 3/4-Inch Hub 2.81-Inch x 5.88-Inch x 2-Inch Unilets®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton FSCC175 Triple Coat Malleable Iron 1-Gang Shallow FSCC Cast Device Box (3) 3/4-Inch Hub 2.81-Inch x 5.88-Inch x 2-Inch Unilets®

SKU: 71230
Appleton Unilets® Shallow FSCC cast device box is ideal for accommodating wiring devices like as switches and receptacles. This corrosion-resistant device box, can be used as pull boxes for conductors. The device box with an opening for splices, ensures access for conductors. This weatherproof device box provides connections for branch conduit runs. It has blank bodies for ensuring special conduit entrance. The device box has tapped, tapered threads for tight, rigid joints and ground continuity. This device box has captive stainless steel screws for quick installation. Each hub of the device box has smooth and round integral bushing for protecting conductor insulation. It is suitable for indoor and outdoor applications. It is ideal for use with threaded rigid conduit and IMC. The FSCC cast device box meets UL 514A, E-18095, E2527, CSA C22.2 No. 18, 009795, Federal Specification: A-A-50563 and NEMA FB-1 standards.
  • Ensures best service in areas where boxes are subject to rough usage
  • Used as pull boxes for conductors
  • Provides access to conductors for maintenance
  • Acts as weatherproof, raintight and dusttight when used with cast gasketed covers
  • Device boxes are made from ridge top construction for added strength and durability

Overview

Appleton Unilets® Shallow FSCC cast device box is ideal for accommodating wiring devices like as switches and receptacles. This corrosion-resistant device box, can be used as pull boxes for conductors. The device box with an opening for splices, ensures access for conductors. This weatherproof device box provides connections for branch conduit runs. It has blank bodies for ensuring special conduit entrance. The device box has tapped, tapered threads for tight, rigid joints and ground continuity. This device box has captive stainless steel screws for quick installation. Each hub of the device box has smooth and round integral bushing for protecting conductor insulation. It is suitable for indoor and outdoor applications. It is ideal for use with threaded rigid conduit and IMC. The FSCC cast device box meets UL 514A, E-18095, E2527, CSA C22.2 No. 18, 009795, Federal Specification: A-A-50563 and NEMA FB-1 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Manufacturer Part Number
FSCC175
GTIN
00781381345651
Type
Shallow
Standards
UL 514A E18095, E2527 Listed, CSA C22.2 No.18, 009795 Certified, Federal Specification: A-A-50563, NEMA FB-1 Rated
UNSPSC
39121315
RoHS Flag
Contact manufacturer
Sub Brand
Unilets®
Energy Star Flag
No
For Use With
Threaded Rigid Conduit/IMC
UPC
78138134565
Manufacturer Name
Appleton
Brand Name
Appleton
Color/Finish
Electroplated Zinc/Chromate/Epoxy Powder Coated (Triple Coat)
Cubic Capacity
18
Depth
2
Country Of Origin
Mexico
Size
2.81 Inch Width x 5.88 Inch Height
Hub Size
3/4 Inch
Includes
Internal Ground Screw
Item Name
FSCC Cast Device Box
Material
Malleable Iron
Number of Gangs
1.0000
Number of Hubs
3.0000

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.