Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton FS-1-WSCA Sand Cast Aluminum 1-Gang Locking Weatherproof Toggle Switch Cover OZ Gedney

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton FS-1-WSCA Sand Cast Aluminum 1-Gang Locking Weatherproof Toggle Switch Cover OZ Gedney

SKU: 69887
Appleton OZ Gedney 1-Gang weatherproof toggle switch cover is ideal for covering and sealing FS and FD style boxes and to mount wiring devices. This switch cover can mount on ordinary boxes and has standard device box openings. The cover with a single toggle switch, features a lever operator and can be vertically positioned. This lockable cover has sand-cast aluminum construction for added durability and corrosion resistance. The switch cover meets UL 514A, CSA C22.2 No.18, Federal Specification: A-A-50563 and NEMA: FB-1 standards.
  • Features stainless steel screws for corrosion prevention
  • All wet location covers are provided with sealing gaskets
  • Has 1-Gang configuration

Overview

Appleton OZ Gedney 1-Gang weatherproof toggle switch cover is ideal for covering and sealing FS and FD style boxes and to mount wiring devices. This switch cover can mount on ordinary boxes and has standard device box openings. The cover with a single toggle switch, features a lever operator and can be vertically positioned. This lockable cover has sand-cast aluminum construction for added durability and corrosion resistance. The switch cover meets UL 514A, CSA C22.2 No.18, Federal Specification: A-A-50563 and NEMA: FB-1 standards.

Specifications

Item Name
Toggle Switch Cover
Manufacturer Part Number
FS-1-WSCA
Manufacturer Name
Appleton
UPC
78312621302
Standards
UL 514A Listed, CSA C22.2 No.18 Certified, Federal Specification: A-A-50563, NEMA FB-1 Rated
Configuration
(1) Toggle Switch
Energy Star Flag
No
Country Of Origin
Mexico
Brand Name
Appleton
RoHS Flag
No
UNSPSC
39121304
Material
Sand Cast Aluminum
Sub Brand
OZ Gedney
Mounting
Box, Screw (Vertical)
Number of Gangs
1.0000
Shape
No
For Use With
To Cover and Seal FS and FD Style Boxes and to Mount Wiring Devices
Finish
No
Type
Locking, Weatherproof
GTIN
00783126213027

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.