Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton EY-75 Malleable Iron Vertical Position Conduit Sealing Fitting 3/4-Inch OZ Gedney

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton EY-75 Malleable Iron Vertical Position Conduit Sealing Fitting 3/4-Inch OZ Gedney

SKU: 10748
Appleton OZ Gedney Vertical/horizontal position conduit sealing fitting of trade size 3/4-Inch, is suitable for rigid/IMC conduits. Fitting features malleable iron construction and zinc electro-plated finish. Fitting with female threaded connection, has turning radius of 2-3/8-inches. It measures 3-5/8-Inch x 1-1/4-Inch Dia. Fitting is UL listed and CSA certified.
  • Tapered NPT threads
  • Has trade size of 3/4-Inch
  • Turning radius of 2-3/8-inches

Overview

Appleton OZ Gedney Vertical/horizontal position conduit sealing fitting of trade size 3/4-Inch, is suitable for rigid/IMC conduits. Fitting features malleable iron construction and zinc electro-plated finish. Fitting with female threaded connection, has turning radius of 2-3/8-inches. It measures 3-5/8-Inch x 1-1/4-Inch Dia. Fitting is UL listed and CSA certified.

Specifications

Manufacturer Part Number
EY-75
Manufacturer Name
Appleton
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
No
UNSPSC
39131700
Brand Name
Appleton
GTIN
00783126137026
Standards
UL E10444, 1203 Listed, CSA C22.2 No.30, 25, 065181 Certified, NEC Class I, Division 1, 2, Groups A, B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, IIC, Class II, Division 1, 2, Groups E, F, G, Class III
Thread Size
No
UPC
78312613702
Fitting Type
Sealing Fitting
Type
Vertical Position
Trade Size
3/4 Inch
Length
3.625
Connection Type
Female Threaded
Degree of Protection
No
Dimensions
1-1/4 Inch Dia x 3-5/8 Inch Length
Finish
Electroplated Zinc
For Use With
Rigid/IMC Conduit
Insulation Material
No
Item Name
Conduit Sealing Fitting
Material
Malleable Iron
Sub Brand
OZ Gedney

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.