Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton EXGJH-218 Bronze Braid Brass Core With Insulating Liner Flexible Coupling 3/4-Inch Unilets®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton EXGJH-218 Bronze Braid Brass Core With Insulating Liner Flexible Coupling 3/4-Inch Unilets®

SKU: 97066
Appleton Unilets® Water-tight flexible coupling of trade size 3/4-Inch, is perfect for use with threaded rigid and IMC conduits. It features bronze braid and brass core with insulating liner. This explosion-proof/dust-ignition-proof coupling in natural finish, has a dimension of 1-3/4-Inch OD x 18-Inch. It has a bend radius of 12-inches to facilitate use in difficult-bend situations. The end fittings of this coupling are female and provided with removable male nipples. It features accurately tapped tapered threads for offering tight, rigid joints and ground continuity. Coupling is UL listed and CSA certified.
  • Employs heavy-duty design to withstand mechanical abuse
  • Smooth rounded integral bushing in each hub efficiently safeguards conductor insulation from damages
  • Interior insulating liner protects conductors from abrasion under vibrating conditions
  • Requires no bonding jumper and offers electrical conductivity equal to rigid conduit on a similar length basis
  • Use in areas, where vibration or movement is a problem and in place of rigid conduit in difficult to bend situations

Overview

Appleton Unilets® Water-tight flexible coupling of trade size 3/4-Inch, is perfect for use with threaded rigid and IMC conduits. It features bronze braid and brass core with insulating liner. This explosion-proof/dust-ignition-proof coupling in natural finish, has a dimension of 1-3/4-Inch OD x 18-Inch. It has a bend radius of 12-inches to facilitate use in difficult-bend situations. The end fittings of this coupling are female and provided with removable male nipples. It features accurately tapped tapered threads for offering tight, rigid joints and ground continuity. Coupling is UL listed and CSA certified.

Specifications

Manufacturer Part Number
EXGJH-218
Manufacturer Name
Appleton
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131707
Brand Name
Appleton
GTIN
00781381317801
Standards
UL 886 (1203) E10444 Listed, CSA C22.2 No.25, 30, 065181 Certified, Class I Group A B C D, Class II Group E F G, Class III Enclosure
Thread Size
No
Trade Size
3/4 Inch
Fitting Type
Coupling
Bend Radius
12 Inch
UPC
78138131780
Length
18
Connection Type
(2) Male Nipple
Degree of Protection
No
Finish
Natural
For Use With
Threaded Rigid/IMC Conduit
Insulation Material
No
Item Name
Flexible Coupling
Material
Bronze Braid, Brass Core with Insulating Liner
Sub Brand
Unilets®

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.