Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton DX-300 Bronze Deflection/Expansion Fitting 3-Inch OZ Gedney

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton DX-300 Bronze Deflection/Expansion Fitting 3-Inch OZ Gedney

SKU: 115329
Appleton OZ Gedney Rain-tight deflection/expansion fitting of trade size 3-inches, is suitable to use with rigid metal conduit and IMC. Concrete-tight fitting features neoprene sleeve, stainless steel bands and tinned copper braid bonding jumper. It measures 8-1/2-Inch x 5-Inch Dia. Deflection/expansion fitting is UL listed, CSA certified and meets Federal specification.
  • Perfect for use with rigid metal and IMC conduits
  • Has trade size of 3-inches
  • Water-tight design

Overview

Appleton OZ Gedney Rain-tight deflection/expansion fitting of trade size 3-inches, is suitable to use with rigid metal conduit and IMC. Concrete-tight fitting features neoprene sleeve, stainless steel bands and tinned copper braid bonding jumper. It measures 8-1/2-Inch x 5-Inch Dia. Deflection/expansion fitting is UL listed, CSA certified and meets Federal specification.

Specifications

Country Of Origin
Mexico
Schedule
No
Sub Brand
OZ Gedney
Trade Size
3 Inch
Manufacturer Name
Appleton
UPC
78312611539
Energy Star Flag
No
Bonding Jumper Included
No
RoHS Flag
No
Overall Length
8.5
UNSPSC
39131707
GTIN
00783126115390
Standards
UL 514B, E11853 Listed, CSA C22.2 No.18, 11584 Certified, Federal Specification: W-F-408E, NEMA FB-1
Fitting Type
Expansion Coupling
Manufacturer Part Number
DX-300
Finish
No
Item Name
Deflection/Expansion Fitting
Brand Name
Appleton
For Use With
Rigid/IMC Conduit
Material
Bronze End Coupling, Neoprene Sleeve, Stainless Steel Band, Tinned Copper Braid Bonding Jumper
Outside Diameter
5
Degree of Protection
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.