Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton CHM-200T Malleable Iron Raintight Insulated CHM-T Conduit Hub 2-Inch OZ Gedney

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton CHM-200T Malleable Iron Raintight Insulated CHM-T Conduit Hub 2-Inch OZ Gedney

SKU: 421204
Appleton OZ Gedney Rain-tight, insulated throat, CHM-T Conduit hub features female thread that is perfect for rigid conduit and IMC. Recessed O-Ring seal outside the box provides a water-tight threaded hub on enclosures. It has vibration-resistant connection with ensured ground continuity. It is made of malleable iron housing with zinc-electro-plated finish. Insulated thread hub has 2-Inch trade size with 2 - 1-11/2 female tapered threaded connection. Hub is UL listed, CSA certified and meets NEMA standards.
  • Female bushed nipple type
  • Female thread for rigid and IMC conduit
  • Insulated throat form with bonding screw, provides a more vibration resistant connection with ensured ground continuity

Overview

Appleton OZ Gedney Rain-tight, insulated throat, CHM-T Conduit hub features female thread that is perfect for rigid conduit and IMC. Recessed O-Ring seal outside the box provides a water-tight threaded hub on enclosures. It has vibration-resistant connection with ensured ground continuity. It is made of malleable iron housing with zinc-electro-plated finish. Insulated thread hub has 2-Inch trade size with 2 - 1-11/2 female tapered threaded connection. Hub is UL listed, CSA certified and meets NEMA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fitting Type
Hub
Type
Raintight, Insulated, CHM-T
Trade Size
2 Inch
Thread Size
No
For Use With
Rigid Conduit/IMC Conduit
Brand Name
Appleton
Dimensions
3-1/4 Inch Dia x 1-4/8 Inch Length
Sub Brand
OZ Gedney
Schedule
No
Finish
Electroplated Zinc
Material
Malleable Iron
Item Name
Conduit Hub
Insulation Material
No
Connection Type
2 - 1-11/2 Female Tapered Threaded
Manufacturer Part Number
CHM-200T
Standards
UL E11853/514B, CSA 009795/C22.2 No.18, Class I, Division 2, Class II, Division 1, 2, Class III, Division 1, 2 Per NEC 501-4(B), 502-4(A),503-3(A), NEMA FB-1, NEMA 4, NEMA 12
Manufacturer Name
Appleton
UPC
78312619430
sku
421204
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
No
UNSPSC
39131700
GTIN
00783126194302
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.