Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton CG-6250S Straight Liquidtight Strain Relief Cord Connector 1/2-Inch 0.625 - 0.75-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton CG-6250S Straight Liquidtight Strain Relief Cord Connector 1/2-Inch 0.625 - 0.75-Inch

SKU: 126250
Appleton Straight liquid-tight strain relief cord connector of trade size 1/2-Inch, provides a liquid-tight and strain relief termination for flexible type neoprene, hypalon, PVC jacketed power or control cord and cable. It features machined steel construction. Connector accommodates conductor of size 0.625 - 0.75-Inch. It has neoprene sealing grommet that safely grips cable jacket providing strain relief while protecting internal wiring connections. Connector is suitable for sealing electrical connections against dust, dirt, oil, water or other atmosphere containing moisture. It measures 0.81-Inch x 1.25-Inch. Connector is UL listed and CSA certified.
  • Color-coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed
  • Steel or teflon washer reduces friction between grommet and connector cap while providing even pressure distribution
  • Large aluminum connectors and all steel connectors are constructed with hex head cap
  • Wire mesh strain reliefs is used with cord and cable connectors for particularly harsh applications
  • Has stainless steel wire mesh strain relief and zinc-plated steel cap on wire mesh

Overview

Appleton Straight liquid-tight strain relief cord connector of trade size 1/2-Inch, provides a liquid-tight and strain relief termination for flexible type neoprene, hypalon, PVC jacketed power or control cord and cable. It features machined steel construction. Connector accommodates conductor of size 0.625 - 0.75-Inch. It has neoprene sealing grommet that safely grips cable jacket providing strain relief while protecting internal wiring connections. Connector is suitable for sealing electrical connections against dust, dirt, oil, water or other atmosphere containing moisture. It measures 0.81-Inch x 1.25-Inch. Connector is UL listed and CSA certified.

Specifications

Insulation Material
No
Stud Size
No
UNSPSC
39121431
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
NEMA Rating
NEMA 3R
Energy Star Flag
No
Trade Size
1/2 Inch
Manufacturer Name
Appleton
Color
Orange
UPC
78138144938
Standards
UL 514B, E14817 Listed, CSA C22.2 No.18.3, 065178 Certified, Suitable for Use In: Class I, Division 2 Class II, Division 1 and 2 Class III
Manufacturer Part Number
CG-6250S
Material
Machined Steel
Brand Name
Appleton
Conductor Range
0.625 - 0.75 Inch
Degree of Protection
No
Dimensions
0.81 Inch x 1.25 Inch
Finish
No
For Use With
Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable
Item Name
Straight Liquidtight Strain Relief Cord Connector
GTIN
00781381449380
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.