Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton CG-62100S Straight Strain Relief Liquidtight Connector 1-Inch 5/8 - 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton CG-62100S Straight Strain Relief Liquidtight Connector 1-Inch 5/8 - 3/4-Inch

SKU: 418931
Appleton Straight strain relief liquidtight connector with threaded hub connection, accommodates conductor of size 0.625 to 0.75-Inch. It has a trade size of 1-Inch. This 1.38-Inch Dia connector has machined steel body/cap, neoprene grommet, steel washer for added strength. It is suitable for use in wet or dry locations. Connector meets UL, CSA, Class I, Division 2, Class II, Divisions 1 & 2 Class III, NEC 501-4(b), 502-4(a)(2) and 503-3 (a) standards.
  • Features machined steel body/cap, neoprene grommet, steel washer
  • Supports conductor of size 0.625 to 0.75-Inch
  • Suitable for use in wet or dry locations

Overview

Appleton Straight strain relief liquidtight connector with threaded hub connection, accommodates conductor of size 0.625 to 0.75-Inch. It has a trade size of 1-Inch. This 1.38-Inch Dia connector has machined steel body/cap, neoprene grommet, steel washer for added strength. It is suitable for use in wet or dry locations. Connector meets UL, CSA, Class I, Division 2, Class II, Divisions 1 & 2 Class III, NEC 501-4(b), 502-4(a)(2) and 503-3 (a) standards.

Specifications

Stud Size
No
Standards
UL and CSA Approved, Class I, Division 2, Class II, Division 1 and 2 Class III, NEC 501- 4(b), 502- 4(a)(2), 503-3 (a)
GTIN
00781381449441
Eye Type
No
UNSPSC
39121725
RoHS Flag
Contact manufacturer
Type
Straight
Country Of Origin
Mexico
Energy Star Flag
No
Trade Size
1 Inch
Construction
Machined Steel Body/Cap, Neoprene Grommet, Steel Washer
UPC
78138144944
Manufacturer Name
Appleton
Manufacturer Part Number
CG-62100S
Degree of Protection
No
Item Name
Strain Relief Liquidtight Connector
Brand Name
Appleton
Conductor Range
0.625 - 0.75 Inch
Connection Type
Threaded Hub
Finish
No
Dimensions
1.38 Inch Dia

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.