Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton CG-100100S Straight Liquidtight Strain Relief Cord Connector 1-Inch 1 - 1.125-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton CG-100100S Straight Liquidtight Strain Relief Cord Connector 1-Inch 1 - 1.125-Inch

SKU: 418932
Appleton Straight liquid-tight strain relief cord connector of trade size 1-Inch, provides a liquid-tight and strain relief termination for flexible type neoprene, hypalon, PVC jacketed power or control cord and cable. It features machined steel construction. Connector accommodates conductor of size 1 - 1.125-Inch. It has neoprene sealing grommet that safely grips cable jacket providing strain relief while protecting internal wiring connections. Connector is suitable for sealing electrical connections against dust, dirt, oil, water or other atmosphere containing moisture. It measures 0.94-Inch x 1.75-Inch. Connector is UL listed and CSA certified.
  • Color-coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed
  • Steel or teflon washer reduces friction between grommet and connector cap while providing even pressure distribution
  • Large aluminum connectors and all steel connectors are constructed with hex head cap
  • Wire mesh strain reliefs is used with cord and cable connectors for particularly harsh applications
  • Has stainless steel wire mesh strain relief and zinc-plated steel cap on wire mesh

Overview

Appleton Straight liquid-tight strain relief cord connector of trade size 1-Inch, provides a liquid-tight and strain relief termination for flexible type neoprene, hypalon, PVC jacketed power or control cord and cable. It features machined steel construction. Connector accommodates conductor of size 1 - 1.125-Inch. It has neoprene sealing grommet that safely grips cable jacket providing strain relief while protecting internal wiring connections. Connector is suitable for sealing electrical connections against dust, dirt, oil, water or other atmosphere containing moisture. It measures 0.94-Inch x 1.75-Inch. Connector is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Insulation Material
No
Stud Size
No
Country Of Origin
Mexico
Color
Blue
RoHS Flag
Contact manufacturer
Conductor Range
1 - 1.125 Inch
Standards
UL 514B, E14817 Listed, CSA C22.2 No.18.3, 065178 Certified, Suitable for Use In: Class I, Division 2 Class II, Division 1 and 2 Class III
Brand Name
Appleton
Trade Size
1 Inch
UNSPSC
39121431
UPC
78138144951
sku
418932
Degree of Protection
No
Dimensions
0.94 Inch x 1.75 Inch
Manufacturer Name
Appleton
Manufacturer Part Number
CG-100100S
Finish
No
Material
Machined Steel
For Use With
Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable
NEMA Rating
NEMA 3R
Item Name
Straight Liquidtight Strain Relief Cord Connector
Energy Star Flag
No
GTIN
00781381449519
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.