Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton C200-M Malleable Iron Type C Conduit Outlet Body 2-Inch Unilets®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton C200-M Malleable Iron Type C Conduit Outlet Body 2-Inch Unilets®

SKU: 398988
Appleton Unilets® Type C Form 35 conduit outlet body of trade size 2-inches, is suitable for use with rigid steel, rigid aluminum and IMC conduit. It features malleable iron construction and triple coat finish. It measures 11.63-Inch x 3.13-Inch. This 2-Hub conduit outlet body with threaded connection, features domed 1/2 - 3-Inch blank covers for extra wiring space. The smooth, rounded integral bushings in hubs of this conduit outlet body protect conductor insulation. Conduit outlet body with screw-on cover, provides side access to conductors for maintenance and future system changes. Conduit outlet body is UL listed and CSA certified.
  • Smooth integral bushings in hub keeps conductor insulation safe
  • Accurately tapped, tapered threads provide tight, rigid joints and excellent ground continuity
  • 1/2 to 3-Inch Blank covers are domed for extra wiring space
  • Exclusive built-in easy pulling rollers

Overview

Appleton Unilets® Type C Form 35 conduit outlet body of trade size 2-inches, is suitable for use with rigid steel, rigid aluminum and IMC conduit. It features malleable iron construction and triple coat finish. It measures 11.63-Inch x 3.13-Inch. This 2-Hub conduit outlet body with threaded connection, features domed 1/2 - 3-Inch blank covers for extra wiring space. The smooth, rounded integral bushings in hubs of this conduit outlet body protect conductor insulation. Conduit outlet body with screw-on cover, provides side access to conductors for maintenance and future system changes. Conduit outlet body is UL listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
UNSPSC
39131708
Country Of Origin
Mexico
Energy Star Flag
No
GTIN
00781381165600
Standards
UL E2527, 514A, 514B Listed, CSA C22.2 No.18.3, 065183 Certified, NEMA FB-1
Access
Side
Connection Type
Threaded
Item Name
Conduit Outlet Body
Cover Type
Screw-On
Dimensions
11.63 Inch Length x 3.13 Inch Width
Finish
Electroplated Zinc/Chromate/Epoxy Powder Coated (Triple Coat)
For Use With
Rigid Steel, Rigid Aluminum and IMC Conduit
Hub Placement
Straight
Material
Malleable Iron
Conduit Body Form
Form 35
Number of Hubs
2.0000
Sub Brand
Unilets®
Brand Name
Appleton
Trade Size
2 Inch
Conduit Body Style
Type C
UPC
78138116560
Manufacturer Name
Appleton
Manufacturer Part Number
C200-M
Insulation Material
No
Schedule
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.