Tour  

Appleton AJA620 Epoxy Powder Coated Copper Free Aluminum (4) Lug Mount Angle Opening Pin And Sleeve Mounting Box And Adapter Powertite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton AJA620 Epoxy Powder Coated Copper Free Aluminum (4) Lug Mount Angle Opening Pin And Sleeve Mounting Box And Adapter Powertite®

SKU: 429338
Appleton Powertite® Angle opening pin and sleeve mounting box and adapter is made with copper-free aluminum for extreme strength and durability. It has 2-Inch hub. It is suitable for use with pin and sleeve receptacle.
  • Features copper-free aluminum construction
  • Comes in epoxy powder coated finish
  • 2-Inch Hub

Overview

Appleton Powertite® Angle opening pin and sleeve mounting box and adapter is made with copper-free aluminum for extreme strength and durability. It has 2-Inch hub. It is suitable for use with pin and sleeve receptacle.

Specifications

Shape
No
Insulation Material
No
Energy Star Flag
No
Size
2 Inch Hub
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Sub Brand
Powertite®
UNSPSC
39121303
Type
Angle Opening
GTIN
00781381130929
UPC
78138113092
Manufacturer Name
Appleton
Manufacturer Part Number
AJA620
Mounting
(4) Lug
Amperage Rating
200 Amp
Degree of Protection
No
Finish
Epoxy Powder Coated
Item Name
Pin And Sleeve Mounting Box And Adapter
Brand Name
Appleton
Material
Copper-Free Aluminum

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.