Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton ADR20044RS Polarized Reverse Service Pin And Sleeve Receptacle 4-Pole 4-Wire 200-Amp 600-Volt AC/250-Volt DC 3-Phase Powertite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton ADR20044RS Polarized Reverse Service Pin And Sleeve Receptacle 4-Pole 4-Wire 200-Amp 600-Volt AC/250-Volt DC 3-Phase Powertite®

SKU: 422288
Appleton Powertite® Polarized 4-Pole 4-Wire pin and sleeve receptacle has current rating of 200-Amps and voltage rating of 600-Volt AC/250-Volt DC at 3-Phase. It operates in frequency range of 50 - 400-Hz. This weather-proof receptacle has copper-free aluminum construction and supports NEMA 4X enclosure. Receptacle accommodates 250-MCM - 2/0-AWG wire and 0.875 - 2.5-Inch OD cable. It withstands temperature rating of -40 to 107 deg C. Receptacle meets NEC/CEC standards.
  • Style 1 shell only. Shell only and shell with extra pole to enable make first, break last grounding connections
  • Any arcing is confined within terminal cavities when energized line and load terminals are disengaged
  • Standard or reverse service (e.g., to supply power to a receptacle from the plug on a generator)
  • Non-metallic plug option
  • Any application that requires rugged, weather-proof electrical connections
  • Features spring door and screw cap
  • 0.875 - 2.5-Inch OD cord clamp

Overview

Appleton Powertite® Polarized 4-Pole 4-Wire pin and sleeve receptacle has current rating of 200-Amps and voltage rating of 600-Volt AC/250-Volt DC at 3-Phase. It operates in frequency range of 50 - 400-Hz. This weather-proof receptacle has copper-free aluminum construction and supports NEMA 4X enclosure. Receptacle accommodates 250-MCM - 2/0-AWG wire and 0.875 - 2.5-Inch OD cable. It withstands temperature rating of -40 to 107 deg C. Receptacle meets NEC/CEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Jacket Material
No
Fiber Type
No
RoHS Flag
No
sku
422288
Amperage Rating
200 Amp
UNSPSC
39121406
Type
Polarized, Reverse Service
UPC
78138171173
Brand Name
Appleton
Temperature Rating
-40 to 107 deg C
Sub Brand
Powertite®
Standards
NEC Compliant, CEC Certified
Voltage Rating
600 Volt AC at 3-Phase, 250 Volt DC
Conductor Size
250 MCM-2/0 AWG
GTIN
00781381711739
Degree of Protection
No
Grounding
Grounding
Energy Star Flag
No
Frequency Rating
50 - 400 Hz
Finish
No
Number of Wires
4.0000
Material
Copper-Free Aluminum
Number of Poles
4
NEMA Configuration
No
Country Of Origin
Mexico
Manufacturer Part Number
ADR20044RS
Manufacturer Name
Appleton
Item Name
Pin And Sleeve Receptacle
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.