Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton 9075-W Zinc Plated Malleable Iron Compression Combination Coupling 3/4-Inch OZ Gedney

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton 9075-W Zinc Plated Malleable Iron Compression Combination Coupling 3/4-Inch OZ Gedney

SKU: 11260
Appleton OZ Gedney Combination coupling features malleable iron construction with zinc-plated finish. It measures 1-15/16-Inch x 1-3/4-Inch x 1-1/2-Inch. Combination coupling with compression connection, has 3/4-Inch trade size. It is suitable for connecting compression EMT to flexible steel conduit. Combination coupling is UL listed and CSA certified.
  • Features malleable iron construction
  • Measures 1-15/16-Inch x 1-3/4-Inch x 1-1/2-Inch
  • Has trade size of 3/4-Inch

Overview

Appleton OZ Gedney Combination coupling features malleable iron construction with zinc-plated finish. It measures 1-15/16-Inch x 1-3/4-Inch x 1-1/2-Inch. Combination coupling with compression connection, has 3/4-Inch trade size. It is suitable for connecting compression EMT to flexible steel conduit. Combination coupling is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
No
Material
Malleable Iron
Sub Brand
OZ Gedney
Energy Star Flag
No
Country Of Origin
Mexico
UNSPSC
39131707
GTIN
00783126885101
sku
11260
Standards
UL 514B, E11853 Listed, CSA C22.2 No.18, 9795Certified, Federal Specification: W-F-406E, NEMA FB-1
Fitting Type
Coupling
Thread Size
No
Trade Size
3/4 Inch
Finish
Zinc Plated
Brand Name
Appleton
Dimensions
1.937 Inch x 1.75 Inch x 1.5 Inch
Degree of Protection
No
For Use With
Compression EMT to Flexible Steel Conduit
Manufacturer Name
Appleton
Manufacturer Part Number
9075-W
Item Name
Compression Combination Coupling
Insulation Material
No
UPC
78312688510
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.