Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton 4Q-200 Zinc Electroplated Malleable Iron 4Q Liquidtight Straight Fitting 2-Inch OZ Gedney

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton 4Q-200 Zinc Electroplated Malleable Iron 4Q Liquidtight Straight Fitting 2-Inch OZ Gedney

SKU: 11087
Appleton OZ Gedney 4Q Straight liquid-tight fitting of trade size 2-inches, helps to secure ground and seal liquid-tight flexible metal conduit to boxes and enclosures. Fitting features malleable iron construction. It measures 1-1/2-Inch x 3-1/4-Inch. This rain-tight/oil-tight/concrete-tight fitting with 5/8-Inch thread length, features MNPT connection. It has compact, slim diameter with small turning radius. Fitting features locknut and KO sealing ring to ensure tight connection. It has long ferrule that prevents pull out and tight bend conduit pop-out. Inspection windows in ferrule ensure full engagement.
  • Bonding wedge locknuts are preferred in hazardous locations
  • Suitable for wet location
  • Reusable ferrule
  • Malleable iron nut, steel ferrule and zinc electro-plated

Overview

Appleton OZ Gedney 4Q Straight liquid-tight fitting of trade size 2-inches, helps to secure ground and seal liquid-tight flexible metal conduit to boxes and enclosures. Fitting features malleable iron construction. It measures 1-1/2-Inch x 3-1/4-Inch. This rain-tight/oil-tight/concrete-tight fitting with 5/8-Inch thread length, features MNPT connection. It has compact, slim diameter with small turning radius. Fitting features locknut and KO sealing ring to ensure tight connection. It has long ferrule that prevents pull out and tight bend conduit pop-out. Inspection windows in ferrule ensure full engagement.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Yes
Material
Malleable Iron
Sub Brand
OZ Gedney
Energy Star Flag
No
Country Of Origin
Mexico
UNSPSC
39131700
GTIN
00783126617757
Standards
UL 514B, 11853 Listed, CSA C22.2 No.18, 009795 Certified, NEMA FB-1, Federal Spec: W-F-406E, Hazardous Locations: Class I, Division. 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division. 1 Per NEC 502.4(A)(1)(e), Class II, Division. 2 Per NEC 502.4(B)(2), Class III, Division. 1 Per NEC 503.3(A)(2), Class III, Division. 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20
Thread Length
0.625
Fitting Type
Connector
Type
4Q
Thread Size
No
Trade Size
2 Inch
Finish
Electroplated Zinc
Brand Name
Appleton
Connection Type
Male Threaded
Dimensions
1-1/2 Inch Length x 3-1/4 Inch Width
Degree of Protection
No
For Use With
Secure, Ground and Seal Liquidtight Flexible Metal Conduit, Type LFMC to Boxes and Enclosures
Manufacturer Name
Appleton
Manufacturer Part Number
4Q-200
Item Name
Liquidtight Straight Fitting
Insulation Material
No
UPC
78312661775

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.