Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Appleton 25-38C Zinc Plated Malleable Iron Non-Insulated Straight Duplex Connector 3/8-Inch OZ Gedney

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton 25-38C Zinc Plated Malleable Iron Non-Insulated Straight Duplex Connector 3/8-Inch OZ Gedney

SKU: 70954
Appleton OZ Gedney Non-insulated straight duplex connector of 3/8-Inch trade size, provides one screw x clamp x male NPSM connection for tight fitting. This 1.06-Inch connector has 0.53 to 0.21-Inch outer diameter and 0.44-Inch thread length for smooth, quick and easy installation. This connector in zinc-plated finish, has malleable iron construction for durability. The connector is suitable for use with two armored cables to boxes and enclosures.
  • Has male hub NPS threads for fitting
  • Has cable stop
  • Comes furnished with locknuts
  • Suitable for use with two armored cables to boxes and enclosures
  • Actual Outside Diameter: 0.53 - 0.21-Inch

Overview

Appleton OZ Gedney Non-insulated straight duplex connector of 3/8-Inch trade size, provides one screw x clamp x male NPSM connection for tight fitting. This 1.06-Inch connector has 0.53 to 0.21-Inch outer diameter and 0.44-Inch thread length for smooth, quick and easy installation. This connector in zinc-plated finish, has malleable iron construction for durability. The connector is suitable for use with two armored cables to boxes and enclosures.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
No
Material
Malleable Iron
Sub Brand
OZ Gedney
Energy Star Flag
No
Country Of Origin
Mexico
UNSPSC
39131700
GTIN
00783126714050
sku
70954
Standards
UL ANSI/UL 514B (1203), 11852 Listed, CSA C22.2 No.18, 009795 Certified, NEMA FB-1 Standard
Thread Length
0.44
Fitting Type
Connector
Type
Non-Insulated
Thread Size
No
Trade Size
3/8 Inch
Length
1.06
Finish
Zinc Plated
Brand Name
Appleton
Connection Type
(1) Screw x Clamp x Male NPSM
Dimensions
1.56 Inch Width
Degree of Protection
No
For Use With
(2) Armored Cables to Boxes and Enclosures
Manufacturer Name
Appleton
Manufacturer Part Number
25-38C
Item Name
Straight Duplex Connector
Insulation Material
No
UPC
78312671405
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.