Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Anamet 34528 Blue Type CW Liquidtight Flexible Conduit 3/4-Inch x 500-ft Small Reels Seal-Tite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Anamet 34528 Blue Type CW Liquidtight Flexible Conduit 3/4-Inch x 500-ft Small Reels Seal-Tite®

SKU: 424516
Anamet Seal-Tite® Type CW Flexible liquid-tight conduit in blue color, has trade size of 3/4-Inch. It features hot-dipped zinc galvanized steel construction and thermoplastic PVC jacket. This 500-ft conduit comes in small reel. It has inside diameter of 0.82 - 0.84-Inch, outside diameter of 1.03 - 1.05-Inch and bend radius of 5-inches. Conduit is UL listed, CSA certified, RoHS/WEEE compliant and meets NEC standards.
  • Durable, sunlight-resistant and flame-retardant thermoplastic PVC jacket resists heat, oil and chemical breakdown
  • Comes in blue color
  • Features hot-dipped zinc galvanized steel construction

Overview

Anamet Seal-Tite® Type CW Flexible liquid-tight conduit in blue color, has trade size of 3/4-Inch. It features hot-dipped zinc galvanized steel construction and thermoplastic PVC jacket. This 500-ft conduit comes in small reel. It has inside diameter of 0.82 - 0.84-Inch, outside diameter of 1.03 - 1.05-Inch and bend radius of 5-inches. Conduit is UL listed, CSA certified, RoHS/WEEE compliant and meets NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Hazardous Materials Code
N
UPC
71411834528
Manufacturer Name
Anamet Electrical
sku
424516
Manufacturer Part Number
34528
Standards
UL Listed, CSA Certified, RoHS Compliant, NEC Compliant
Brand Name
Anamet
Sub Brand
Seal-Tite®
Made In America
Yes
UNSPSC
39131706
Degree of Protection
No
Bend Radius
5 Inch
Temperature Rating
-4 to 140 deg F (-20 to 60 deg C)
GTIN
00714118345280
Length
500
Trade Size
3/4 Inch
Type
Type CW
Material
Steel with Thermoplastic PVC Jacket
Country Of Origin
United States of America
Color
Blue
Packing Type
Small Reel
Finish
Hot Dip Zinc Galvanized
Item Name
Liquidtight Flexible Conduit
Outside Diameter
1.05
RoHS Flag
Yes
Energy Star Flag
No
Schedule
No
Inside Diameter
0.82
MSDS Link

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.