Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AMFI SS62US Zinc Plated Steel EMT Set Screw Coupling 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

AMFI SS62US Zinc Plated Steel EMT Set Screw Coupling 1-Inch

SKU: 10344
AMFI Set screw coupling of trade size 1-Inch, is perfect for joining EMT conduit to a box. This concrete-tight coupling with set screw connection, features steel construction and zinc-plated finish. It measures 1.375-Inch Dia x 2.5-Inch. Coupling is cULus listed.
  • Suitable for coupling two ends of electrical metallic tubing
  • Measures 1.375-Inch Dia x 2.5-Inch
  • Has trade size of 1-Inch

Overview

AMFI Set screw coupling of trade size 1-Inch, is perfect for joining EMT conduit to a box. This concrete-tight coupling with set screw connection, features steel construction and zinc-plated finish. It measures 1.375-Inch Dia x 2.5-Inch. Coupling is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Coupling
Trade Size
1 Inch
Thread Size
No
For Use With
EMT Conduit
Brand Name
AMFI
Dimensions
1.375 Inch Dia x 2.5 Inch Length
Schedule
No
Finish
Zinc Plated
Material
Steel
Item Name
EMT Set Screw Coupling
Insulation Material
No
Connection Type
Set Screw
Manufacturer Part Number
SS62US
Standards
cULus E101868 Certified
Manufacturer Name
American Fittings Corp
UPC
66236419104
sku
10344
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
GTIN
00662364191048
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.