AMFI SS54US Plated Steel EMT Set Screw Connector 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

AMFI SS54US Plated Steel EMT Set Screw Connector 1-1/2-Inch

SKU: 10269
Standard Pack/Case Quantity: 125/Pack
AMFI SPEC-Grade connector of trade size 1-1/2-inches, is perfect for use with EMT conduit. Connector with set screw connection, features steel construction and zinc-plated finish. It measures 2.25-Inch Dia x 2.88-Inch. It has thread of length 0.5-Inch. Connector is UL/cULus listed, CSA certified.
  • EMT connectors and couplings are manufactured from the highest quality USA steel bar stock and brightly zinc-plated for full corrosion resistance
  • Nylon insulator is a UL component that protects conductors, decreases wire-pulling effort and averts thread damage during handling
  • Supports EMT conduit to a mounting surface

Overview

AMFI SPEC-Grade connector of trade size 1-1/2-inches, is perfect for use with EMT conduit. Connector with set screw connection, features steel construction and zinc-plated finish. It measures 2.25-Inch Dia x 2.88-Inch. It has thread of length 0.5-Inch. Connector is UL/cULus listed, CSA certified.

Specifications

Thread Size
No
Standards
UL/cULus E101868, CSA Certified
Standard Pack/Case Quantity
125/Pack
Fitting Type
Connector
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
Thread Length
0.5
GTIN
00662364190683
Manufacturer Name
American Fittings Corp
Schedule
No
Manufacturer Part Number
SS54US
Trade Size
1-1/2 Inch
UPC
66236419068
Connection Type
Set Screw
Brand Name
AMFI
For Use With
EMT Conduit
Material
Steel
Item Name
EMT Set Screw Connector
Insulation Material
No
Finish
Zinc Plated
Dimensions
2.25 Inch Dia x 2.88 Inch Length
Conduit Body Form
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.