Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AMFI SS52US Zinc Plated Steel EMT Set Screw Connector 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

AMFI SS52US Zinc Plated Steel EMT Set Screw Connector 1-Inch

SKU: 10254

Overview

AMFI Set screw connector of trade size 1-Inch, is perfect for joining EMT conduit to a box. This concrete-tight connector with set screw connection, features steel construction and zinc-plated finish. It measures 1.63-Inch Dia x 1.5-Inch. Connector is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Standards
cULus E101868 Certified
Country Of Origin
United States of America
Manufacturer Name
American Fittings Corp
Manufacturer Part Number
SS52US
Material
Steel
Schedule
No
Brand Name
AMFI
Item Name
EMT Set Screw Connector
Trade Size
1 Inch
For Use With
EMT Conduit
Fitting Type
Connector
Finish
Zinc Plated
Connection Type
Set Screw
Energy Star Flag
No
UNSPSC
39131700
UPC
66236419064
Dimensions
1.63 Inch Dia x 1.5 Inch Length
sku
10254
GTIN
00662364190645
Thread Size
No
Insulation Material
No
Thread Length
0.5
Conduit Body Form
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.