Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AMFI RCB300B Alloy Steel Insulated Throat Rigid Conduit Bushing 3-Inch Spec-Grade™

  

*Images are for illustration purposes only and may not be an exact representation of the product

AMFI RCB300B Alloy Steel Insulated Throat Rigid Conduit Bushing 3-Inch Spec-Grade™

SKU: 534797
Standard Pack/Case Quantity: 5/Box, 25/Carton
AMFI Spec-Grade™ Insulated throat rigid conduit bushing with threaded connection, has a trade size of 3-inches. Bushing has alloy steel construction for durability. It withstands a temperature rating of 105 deg C. It is suitable for use with rigid and IMC conduit. Bushing meets UL 514B, NEMA FB1, MIL-STD 810, Federal A-A-50553, UL 514B, 467, CSA C22.2 No. 18F and RoHS standards.
  • Furnished with three set screw hole including two steel set screws
  • Trade size of 3-inches
  • Made from alloy steel for added strength
  • Suitable for use with rigid and IMC conduit

Overview

AMFI Spec-Grade™ Insulated throat rigid conduit bushing with threaded connection, has a trade size of 3-inches. Bushing has alloy steel construction for durability. It withstands a temperature rating of 105 deg C. It is suitable for use with rigid and IMC conduit. Bushing meets UL 514B, NEMA FB1, MIL-STD 810, Federal A-A-50553, UL 514B, 467, CSA C22.2 No. 18F and RoHS standards.

Specifications

Manufacturer Name
American Fittings Corp
UPC
66236420351
Standard Pack/Case Quantity
5/Box, 25/Carton
Brand Name
AMFI
Energy Star Flag
No
Temperature Rating
150 deg C
UNSPSC
39131700
Trade Size
3 Inch
GTIN
00662364203512
Standards
UL 514B, UL Standards: 514B, 467, CSA Standard: C22.2 No. 18F, Certied for MIL-STD 810 Sinusoidal Vibrations, Federal Standard A-A-50553, NEMA Standard FB1, RoHS Compliant
Type
Insulated Throat
Connection Type
Threaded
Manufacturer Part Number
RCB300B
For Use With
Rigid/IMC Conduit
Insulation Material
No
Item Name
Rigid Conduit Bushing
Sub Brand
Spec-Grade™
Material
Alloy Steel
Schedule
No
Finish
No
Fitting Type
No
Thread Size
No
Degree of Protection
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.