Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AMFI LN200-L Zinc Electroplated Steel Threaded Industrial/Specification Grade Conduit Locknut 2-Inch Amfico®

  

*Images are for illustration purposes only and may not be an exact representation of the product

AMFI LN200-L Zinc Electroplated Steel Threaded Industrial/Specification Grade Conduit Locknut 2-Inch Amfico®

SKU: 40441
AMFI Amfico® Industrial specification-grade conduit locknut of trade size 2-inches, fastens threaded conduit to unthreaded opening in a box or enclosure. This 2.89-Inch Dia threaded locknut in zinc electro-plated finish, features steel construction that offers resistance to corrosion. Superior clean threads of locknut ensure tightening without distortion. This 0.19-Inch thick locknut comes with rugged tangs for extensive reach and ensured bonding. Locknut is ideal for rigid and IMC conduit fittings. Locknut is UL listed and CSA certified.
  • Attaches threaded conduit to unthreaded opening in a box or enclosure
  • Has trade size of 2-inches
  • Threaded installation
  • Screw machined

Overview

AMFI Amfico® Industrial specification-grade conduit locknut of trade size 2-inches, fastens threaded conduit to unthreaded opening in a box or enclosure. This 2.89-Inch Dia threaded locknut in zinc electro-plated finish, features steel construction that offers resistance to corrosion. Superior clean threads of locknut ensure tightening without distortion. This 0.19-Inch thick locknut comes with rugged tangs for extensive reach and ensured bonding. Locknut is ideal for rigid and IMC conduit fittings. Locknut is UL listed and CSA certified.

Specifications

Energy Star Flag
No
Standards
UL E93605 Listed, CSA LR61799 Certified
GTIN
00662364112012
UNSPSC
31161716
Country Of Origin
United States of America
Thickness
0.19
Thread Size
No
Thread Type
No
Trade Size
2 Inch
Type
Industrial/Specification Grade
Material
Steel
Sub Brand
Amfico®
UPC
66236411200
Manufacturer Name
American Fittings Corp
Manufacturer Part Number
LN200-L
Brand Name
AMFI
Finish
Electroplated Zinc
Item Name
Conduit Locknut
Width Across Flats
2.89
Hub Placement
No
Conduit Body Style
No
Conduit Body Form
No
Access
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.