AMFI EC765USRT Zinc Plated Screw Machined Steel Rain and Concrete Tight EMT Compression Coupling 2-Inch Spec-Grade™

  

*Images are for illustration purposes only and may not be an exact representation of the product

AMFI EC765USRT Zinc Plated Screw Machined Steel Rain and Concrete Tight EMT Compression Coupling 2-Inch Spec-Grade™

SKU: 201511
Standard Pack/Case Quantity: 25/Standard Pack, 5/Unit Carton
AMFI Spec-Grade™ Rain and concretetight EMT compression coupling with a trade size of 2-inches, provides compression connection for tight fitting. This coupling in zinc-plated finish, has screw machined steel construction for strength and durability. The coupling measures 3.375-Inch x 2.938-Inch and utilizes two sealing rings to prevent water seepage. This compression coupling is suitable for use in wet location to ground and secure EMT raceway boxes and enclosures together. EMT compression coupling is cULus E101868 listed.
  • Makes use of two sealing rings to prevent water seepage
  • Made from screw machined steel for durability
  • Has zinc-plated finish for corrosion resistance
  • Provides compression type coupling
  • Suitable for use in wet locations to ground and secure EMT raceway boxes and enclosures together

Overview

AMFI Spec-Grade™ Rain and concretetight EMT compression coupling with a trade size of 2-inches, provides compression connection for tight fitting. This coupling in zinc-plated finish, has screw machined steel construction for strength and durability. The coupling measures 3.375-Inch x 2.938-Inch and utilizes two sealing rings to prevent water seepage. This compression coupling is suitable for use in wet location to ground and secure EMT raceway boxes and enclosures together. EMT compression coupling is cULus E101868 listed.

Specifications

Sub Brand
Spec-Grade™
Thread Size
No
Standards
cULus E101868 Certified
Standard Pack/Case Quantity
25/Standard Pack, 5/Unit Carton
Fitting Type
Coupling
Energy Star Flag
No
UNSPSC
39131700
Manufacturer Name
American Fittings Corp
Schedule
No
Manufacturer Part Number
EC765USRT
Trade Size
2 Inch
UPC
66236401860
Connection Type
Compression
Brand Name
AMFI
Outside Diameter
2.938
Material
Screw Machined Steel
Length
3.375
Item Name
EMT Compression Coupling
Insulation Material
No
Type
Rain and Concrete Tight
Finish
Zinc Plated
Conduit Body Form
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.