Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AMFI EC762US Zinc Plated Screw Machined Steel EMT Compression Coupling 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

AMFI EC762US Zinc Plated Screw Machined Steel EMT Compression Coupling 1-Inch

SKU: 10158
AMFI EMT Compression coupling features screw machined steel construction and zinc-plated finish. It measures 1.813-Inch Dia x 2.125-Inch. Coupling with compression connection, has trade size of 1-Inch. This concrete-tight coupling is suitable for joining two ends of electric metallic tubing. Coupling is cULus listed.
  • Features screw machined steel construction
  • Has trade size of 1-Inch
  • Ideal for use with EMT conduit

Overview

AMFI EMT Compression coupling features screw machined steel construction and zinc-plated finish. It measures 1.813-Inch Dia x 2.125-Inch. Coupling with compression connection, has trade size of 1-Inch. This concrete-tight coupling is suitable for joining two ends of electric metallic tubing. Coupling is cULus listed.

Specifications

Thread Size
No
Standards
cULus E101868 Certified
Fitting Type
Coupling
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131707
GTIN
00662364017829
Manufacturer Name
American Fittings Corp
Schedule
No
Manufacturer Part Number
EC762US
Trade Size
1 Inch
UPC
66236401782
Brand Name
AMFI
For Use With
EMT Conduit
Material
Screw Machined Steel
Item Name
EMT Compression Coupling
Insulation Material
No
Finish
Zinc Plated
Dimensions
1.813 Inch Dia x 2.125 Inch Length
Conduit Body Form
No
Category Level Three Search
EMT Fittings
Category Level Two Search
Conduit Fittings
Category Level One Search
Conduit and Fittings
Leaf Node Search
EMT Fittings
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.