Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AMFI EC752US Zinc Plated Screw Machined Steel EMT Compression Connector 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

AMFI EC752US Zinc Plated Screw Machined Steel EMT Compression Connector 1-Inch

SKU: 10066
AMFI Compression connector is ideal for connecting and bonding electric metallic tubing to a box or enclosure. This concrete-tight connector with compression connection, has trade size of 1-Inch. It has screw machined steel construction and zinc-plated finish for longer endurance. It measures 2-Inch Dia x 1.813-Inch and has thread length of 0.406-Inch. Connector is cULus listed.
  • Features screw machined steel construction
  • Has trade size of 1-Inch
  • Ideal for use with EMT conduit

Overview

AMFI Compression connector is ideal for connecting and bonding electric metallic tubing to a box or enclosure. This concrete-tight connector with compression connection, has trade size of 1-Inch. It has screw machined steel construction and zinc-plated finish for longer endurance. It measures 2-Inch Dia x 1.813-Inch and has thread length of 0.406-Inch. Connector is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Connector
Trade Size
1 Inch
Thread Size
No
For Use With
EMT Conduit
Brand Name
AMFI
Dimensions
2 Inch Dia x 1.813 Inch Length
Thread Length
0.406
Schedule
No
Finish
Zinc Plated
Material
Screw Machined Steel
Item Name
EMT Compression Connector
Insulation Material
No
Manufacturer Part Number
EC752US
Standards
cULus E101868 Certified
Manufacturer Name
American Fittings Corp
UPC
66236401772
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
GTIN
00662364017720
Conduit Body Form
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.