AMFI CN150 Zinc Plated Steel Alloy Industrial/Specification Grade Conduit Chase Nipple 1-1/2-Inch Spec-Grade™

  

*Images are for illustration purposes only and may not be an exact representation of the product

AMFI CN150 Zinc Plated Steel Alloy Industrial/Specification Grade Conduit Chase Nipple 1-1/2-Inch Spec-Grade™

SKU: 476260
Standard Pack/Case Quantity: 20/Box, 100/Carton
AMFI Spec-Grade™ Industrial specification-grade conduit chase nipple of 1-1/2-Inch trade size, features zinc-plated steel alloy construction. The 1-Inch Dia nipple with threaded connection, is suitable for both rigid and IMC conduit. Nipple is UL listed, CSA certified, RoHS compliant and meets NEMA/Federal Standards.
  • Designed to couple boxes/enclosures
  • Trade size of 1-1/2-inches
  • For both rigid and IMC conduit

Overview

AMFI Spec-Grade™ Industrial specification-grade conduit chase nipple of 1-1/2-Inch trade size, features zinc-plated steel alloy construction. The 1-Inch Dia nipple with threaded connection, is suitable for both rigid and IMC conduit. Nipple is UL listed, CSA certified, RoHS compliant and meets NEMA/Federal Standards.

Specifications

Finish
Zinc Plated
Sub Brand
Spec-Grade™
Trade Size
1-1/2 Inch
Item Name
Conduit Chase Nipple
Material
Steel Alloy
UNSPSC
39131718
Standards
UL 514B, 467 Listed, CSA C22.2 No.18F Certified, NEMA FB1 Standard, Federal Specification: A-A-50553, Military Specification 810 Sinusoidal Vibrations, RoHS Compliant
Type
Industrial/Specification Grade
Energy Star Flag
No
UPC
66236415006
Manufacturer Name
American Fittings Corp
Manufacturer Part Number
CN150
Connection Type
Threaded
Standard Pack/Case Quantity
20/Box, 100/Carton
Brand Name
AMFI
Thread Size
No
Thread Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.