Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Amerlux HORNET-HP-H-A14-16-LED-WT-TL1-120-WF-2700 High Power Global 1-Circuit/H-Style Track Head Lighting 16-Watt 120-Volt White Textured Hornet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Amerlux HORNET-HP-H-A14-16-LED-WT-TL1-120-WF-2700 High Power Global 1-Circuit/H-Style Track Head Lighting 16-Watt 120-Volt White Textured Hornet®

SKU: 395332
Amerlux Hornet® Collection High-power track head in white texture finish, features complete die-cast construction. This global 1-Circuit/H-style track head uses 16-Watt LED lamp that has voltage rating of 120-Volts and current rating of 0.13-Amp. Ceiling mountable head measures 4-5/8-Inch x 4-11/16-Inch. This track head comes with average life span of 50000 hours. It tilts up to 0 - 180-degree and rotates up to 360-degree.
  • No exposed wiring
  • Electronic constant current LED driver, 120 - 277-Volts input Triac and ELV dimming standard, 120 and 277-Volts
  • Track, canopy, C-clamp and busway mounts
  • Powder coat paint

Overview

Amerlux Hornet® Collection High-power track head in white texture finish, features complete die-cast construction. This global 1-Circuit/H-style track head uses 16-Watt LED lamp that has voltage rating of 120-Volts and current rating of 0.13-Amp. Ceiling mountable head measures 4-5/8-Inch x 4-11/16-Inch. This track head comes with average life span of 50000 hours. It tilts up to 0 - 180-degree and rotates up to 360-degree.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Collection
Hornet®
Voltage Rating
120 Volt
Type
High Power
Style
Global 1 Circuit/H-Style
Socket Type
No
Lamp Type/Designation
83 CRI 2700K 1369 Lumens 45 Degree Wide Flood LED
RoHS Flag
Yes
Shade Type
No
Standards
cCSAus Certified, Title 24 Compliant
UNSPSC
41113630
Country Of Origin
France
Energy Star Flag
No
Shape
No
Amperage Rating
0.13 Amp
Manufacturer Name
Amerlux
Manufacturer Part Number
HORNET-HP-H-A14-16-LED-WT-TL1-120-WF-2700
Brand Name
Amerlux
Average Life
50000 Hour
Construction
Die Cast
Mounting
Ceiling
Lamp Wattage
16 Watt
Item Name
Track Head Lighting
Finish
White Textured
Dimmable
No
Dimensions
4-5/8 Inch Width x 4-11/16 Inch Height
Degree of Protection
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.