Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Amerlux HORNET-HP-A14-11-LED-WT- LOL-120-WF-3000 L-Track Luminaire 120-Volt 11-Watt Textured White Powder Coated Hornet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Amerlux HORNET-HP-A14-11-LED-WT- LOL-120-WF-3000 L-Track Luminaire 120-Volt 11-Watt Textured White Powder Coated Hornet®

SKU: 510361
Amerlux Hornet® Collection L-Track luminaire has small and compact design. It has a voltage rating of 120-Volts and current rating of 0.09-Amp. It comes in a powder coated texture white finish to resist corrosion. This luminaire supports 11-Watt 83 CRI 3000K LED bulb with average life of 50000 hours. It is track/canopy/C-clamp/busway mountable. It is suitable for display lighting for retail, commercial and hospitality. L-track luminaire meets CSAus, Title 24 and Energy Star standards.
  • Beam angle of 45-degrees wide flood
  • Has a fixture wattage of 11-Watts
  • Has a voltage rating of 120-Volts
  • For display lighting for retail, commercial and hospitality

Overview

Amerlux Hornet® Collection L-Track luminaire has small and compact design. It has a voltage rating of 120-Volts and current rating of 0.09-Amp. It comes in a powder coated texture white finish to resist corrosion. This luminaire supports 11-Watt 83 CRI 3000K LED bulb with average life of 50000 hours. It is track/canopy/C-clamp/busway mountable. It is suitable for display lighting for retail, commercial and hospitality. L-track luminaire meets CSAus, Title 24 and Energy Star standards.

Specifications

Collection
Hornet®
Driver Type
Constant Current
Socket Type
No
Voltage Rating
120 Volt
Shape
No
Head Dimension
2-13/16 Inch Dia x 3-3/8 Inch Length
Standards
cCSAus Certified, Energy Star and Reg Qualified Certified, Title 24 Compliant
Lamp Included
No
Lamp Type/Designation
11 Watt 83 CRI 3000K LED
Shade Type
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
HORNET-HP-A14-11-LED-WT- LOL-120-WF-3000
Manufacturer Name
Amerlux
Mounting
Track/Canopy/C-Clamp/Busway
Amperage Rating
0.09 Amp
Average Life
50000 Hour
Brand Name
Amerlux
Dimensions
4-11/16 Inch Height
Dimmable
No
Finish
Textured White
Item Name
L-Track Luminaire
Lamp Wattage
11 Watt

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.