Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Amerlux HORNET 15-LED-E-WT-LOL-W120-S P-3000 LED Track Head Lighting 120-Volt 15-Watt Textured White Hornet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Amerlux HORNET 15-LED-E-WT-LOL-W120-S P-3000 LED Track Head Lighting 120-Volt 15-Watt Textured White Hornet®

SKU: 185703
Amerlux Hornet® CollectionTrack head lighting without optical reflector, has durable die-cast construction with white textured finish for superior corrosion resistance. The lighting supports 18-degree spot 15-Watt lamp. It has a voltage rating of 120-Volts and current rating of 0.13-Amp. It is suitable for retail environments. Track head lighting meets cCSAus and Energy Star standards.
  • No exposed wiring
  • Powder coat paint
  • LED lamp
  • 3000K color temperature
  • For retail environments

Overview

Amerlux Hornet® CollectionTrack head lighting without optical reflector, has durable die-cast construction with white textured finish for superior corrosion resistance. The lighting supports 18-degree spot 15-Watt lamp. It has a voltage rating of 120-Volts and current rating of 0.13-Amp. It is suitable for retail environments. Track head lighting meets cCSAus and Energy Star standards.

Specifications

Lamp Included
No
Collection
Hornet®
Voltage Rating
120 Volt
Socket Type
No
Lamp Type/Designation
18 Degree Spot 3000K LED
Shade Type
No
Standards
cCSAus Certified, Energy Star and Reg Qualified
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Shape
No
Amperage Rating
0.13 Amp
Manufacturer Part Number
HORNET 15-LED-E-WT-LOL-W120-S P-3000 LED
Manufacturer Name
Amerlux
Mounting
L-Style
Lamp Wattage
15 Watt
Item Name
Track Head Lighting
Finish
Textured White
Ballast Type
Electronic
Dimmable
No
Dimensions
3-7/8 Inch x 4-1/4 Inch
Degree of Protection
No
Brand Name
Amerlux

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.